Shop All Screwdriver Bits
Eclipse Tools
Bit, Security Spanner, #10, 1" Long, 1/4
Mfr # SSP10X1
Zoro # G905128691
original price:
$1.04
4% off
new price: $0.99
/ea
Sold in multiples of 15 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # SSP10X1
- Zoro # G905128691
- UPC # 617293016658
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Security Spanner,#10,1" Long,1/4 |
Description
Bit,Security Spanner,#10,1 In. Long,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD57/64)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit, 10PK W/ Display (KTI90003)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- Eclipse Tools Screwdrivers and Nutdrivers