Shop All Screwdriver Bits
Eclipse Tools
Bit, Robertson Sty, S3, 1-15/16" Insert Bit
Mfr # S3X1-15/16
Zoro # G805128579
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # S3X1-15/16
- Zoro # G805128579
- UPC # 617293019895
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 2 |
Width | 0.5 |
Details
Item | Bit,Robertson Sty,S3,1-15/16" Insert Bit |
Description
Bit,Robertson Sty,S3,1-15/16 In. Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Live Center System (5015)
- DYNABRADE SANDER PALM 6" (DB59040)
- URREA 9 In Lg Copper Wire Cutters (289G)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M6 x 32mm Steel External Thread, 42mm Handle Length (MH-407)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- Eclipse Tools Screwdrivers and Nutdrivers