Shop All Screwdriver Bits
Eclipse Tools
Bit, Pozidrive, Size 2, 1, 15/16" L, 1
Mfr # PZ2X1-15/16
Zoro # G905128639
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # PZ2X1-15/16
- Zoro # G905128639
- UPC # 617293016535
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 2 |
Details
Item | Bit,Pozidrive,Size 2,1,15/16" L,1 |
Description
Bit,Pozidrive,Size 2,1,15/16 In. L,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- URREA Black flat strike wrench 12 point, 2-3/4" opening size. (2744SW)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- CUSTOM LEATHERCRAFT APRON TOOL 12PKT LEATHER (527X)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Bit, Ball Hex, 1/4", 3-1/2" Long, 1/4" H (BHX1/4X3-1/2)
- VEGA INDUSTRIES Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- Eclipse Tools Screwdrivers and Nutdrivers