Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 7/32", 1" L, 1/4" Hex
Mfr # HX7/32X1
Zoro # G005128669
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # HX7/32X1
- Zoro # G005128669
- UPC # 617293016320
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Hex,7/32",1" L,1/4" Hex |
Description
Bit,Hex,7/32 In.,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- ILC Replacement for Ryobi Abp1803 Battery (ABP1803)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- CS UNITEC Hollow Core Shaft Adapter for PTX (42004)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 2.5mm, 1" L, 1/4" Hex (HX2.5X1)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- Eclipse Tools Screwdrivers and Nutdrivers