Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 5mm, 1" L, 1/4" Hex
Mfr # HX5X1
Zoro # G305128611
product price: $0.43
/ea
Sold in multiples of 19 for $8.17
$8.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # HX5X1
- Zoro # G305128611
- UPC # 617293016306
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Hex,5mm,1" L,1/4" Hex |
Description
Bit,Hex,5mm,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- ECLIPSE TOOLS Bit, Star Tip, T27, 1" L, 1/4" Hex Dr (T27X1)
- ECLIPSE TOOLS Ball Hex Bit, 3/32", 3-1/2" L, 1/4" H (BHX3/32X3-1/2)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH12P5)
- Eclipse Tools Screwdrivers and Nutdrivers