Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 3/32", 1" L, 1/4" Hex
Mfr # HX5/32X1
Zoro # G505128657
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # HX5/32X1
- Zoro # G505128657
- UPC # 617293017389
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Hex,3/32",1" L,1/4" Hex |
Description
Bit,Hex,3/32 In.,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.00mm (C18920)
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1" L (T10HX1)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- ECLIPSE TOOLS Bit, Star Tip, T27, 1" L, 1/4" Hex Dr (T27X1)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Bit, Star Tip, T20, 1" L, 1/4" Hex Dr (T20X1)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- Eclipse Tools Screwdrivers and Nutdrivers