Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 3/16", 1" L, 1/4" Hex
Mfr # HX3/16X1
Zoro # G605128601
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # HX3/16X1
- Zoro # G605128601
- UPC # 617293017327
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Hex,3/16",1" L,1/4" Hex |
Description
Bit,Hex,3/16 In.,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Inserts, PVD, Grade PR930, PK10 (KCGP3125LPR930)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- S&G TOOL AID 3/8" SPIN-A-RATCHET (SG13100)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- Eclipse Tools Screwdriver Bits