Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 1.5mm, 1" L, 1/4" Hex
Mfr # HX1.5X1
Zoro # G105128613
Sold in multiples of 19 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # HX1.5X1
- Zoro # G105128613
- UPC # 617293017235
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Hex,1.5mm,1" L,1/4" Hex |
Description
Bit,Hex,1.5mm,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- PRECISION BRAND Blackener, PK6 (45110)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- Eclipse Tools Screwdriver Bits