Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 1/4", 1" L, 1/4" Hex
Mfr # HX1/4X1
Zoro # G405128597
product price: $0.78
/ea
Sold in multiples of 19 for $14.82
$14.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # HX1/4X1
- Zoro # G405128597
- UPC # 617293017266
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Hex,1/4",1" L,1/4" Hex |
Description
Bit,Hex,1/4 In.,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 3/8" Sq. Dr. Impact Driver (UT8080P)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit, Star Tip, T6, 1" L, 1/4" Hex Drive (T6X1)
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- Eclipse Tools Screwdrivers and Nutdrivers