Shop All Screwdriver Bits
Eclipse Tools
Bit Ball Hex, 3mm, 3-1/2" L, 1/4" H
Mfr # BHX3X3-1/2
Zoro # G805128678
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # BHX3X3-1/2
- Zoro # G805128678
- UPC # 617293017143
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 3.5 |
Width | 0.5 |
Details
Item | Bit Ball Hex,3mm,3-1/2" L,1/4" H |
Description
Bit Ball Hex,3mm,3-1/2 In. L,1/4 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 36" (CC952)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- ECLIPSE TOOLS Bit Star-Tip, T27, 1, 15/16" L, 1/4 (T27X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- ECLIPSE TOOLS Hex Bit, 7/32", 1-15/16" L, 1/4" H (HX7/32X1-15/16)
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- Eclipse Tools Screwdriver Bits