Shop All Screwdriver Bits
Eclipse Tools
Bit, Ball Hex, 2.5mm, 3, 1/2" L, 1/4
Mfr # BHX2.5X3-1/2
Zoro # G805128586
original price:
$2.57
10% off
new price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # BHX2.5X3-1/2
- Zoro # G805128586
- UPC # 617293017105
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 3.5 |
Width | 0.5 |
Details
Item | Bit,Ball Hex,2.5mm,3,1/2" L,1/4" |
Description
Bit,Ball Hex,2.5mm,3,1/2 In. L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 3132 Bore, 638 Overall Length, 34 Shank Diameter, 5 (DEWCBR31/32)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 22.0X1.50Mm Overall Length 32Mm (92721)
- ECLIPSE TOOLS Bit, Hex, 3mm, 1" L, 1/4" Hex (HX3X1)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- ECLIPSE TOOLS Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H (BHX9/64X3-1/2)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- Eclipse Tools Screwdriver Bits