Shop All Cordless Cable Cutters
Eclipse Tools
Battery, Operated Cable Cutter, 4" ch di
Mfr # 902-625
Zoro # G405129594
product price: $1,904.99
/ea
Free Shipping & Returns
$1,904.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-625
- Zoro # G405129594
- UPC # 617293023175
- Country of Origin China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 24 |
Details
Item | Battery,Operated Cable Cutter,4" ch di |
Description
Battery,Operated Cable Cutter,4 In. ch di
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D23,00R WMP35)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (EK628LXBC11)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- DEWALT 20V MAX* Threaded Rod Cutter (DCS350B)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery, M18â„¢ FORCELOGICâ„¢ Series (2672-21, 2625-20)
- MAKITA Cordless Rebar Cutter, 18V DC, Li-Ion Battery, 18V LXT Series (XCS01T1)
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) (DCE151B)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 18 V, Li-Ion Battery (2672-21, 48-11-1820)
- Eclipse Tools Cordless Cable Cutters