Shop All Screwdriver Bits
Eclipse Tools
Ball Hex Bit, 9/64", 3-1/2" L, 1/4" H
Mfr # BHX9/64X3-1/2
Zoro # G305128581
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # BHX9/64X3-1/2
- Zoro # G305128581
- UPC # 617293017228
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 3.5 |
Width | 0.5 |
Details
Item | Ball Hex Bit,9/64",3-1/2" L,1/4" H |
Description
Ball Hex Bit,9/64 In.,3-1/2 In. L,1/4 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J74287P)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Bit, Security Spanner, #10, 1" Long, 1/4 (SSP10X1)
- ECLIPSE TOOLS Bit, Hex, 1/4", 1" L, 1/4" Hex (HX1/4X1)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- Eclipse Tools Screwdriver Bits