Shop All Locking Pliers
Eclipse
Straight Jaw Locking Pliers 20"
Mfr # E20R
Zoro # G9884605
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # E20R
- Zoro # G9884605
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Item | Straight Jaw Locking Pliers 20" |
Description
Straight Jaw Locking Pliers 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- ECLIPSE Locking Pliers with Wire Cutters 5" (E5WR)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- Eclipse Pliers