Shop All Knockout Hole Punches
Eclipse
Shaft and Bearing, 3-15/32 in. L, Steel
Mfr # 902-481-SBS
Zoro # G4014888
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Knockout Punch and Die Sets
- Material Steel
- Size 3-15/32 in L
- Number of Pieces 1
- Includes Base Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-481-SBS
- Zoro # G4014888
- UPC # 617293021393
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 3-15/32 in L |
Length | 5 in |
Draw Stud Diameter | 3/8 in |
Draw Stud Length | 5 in |
Details
For Use With | Knockout Punch and Die Sets |
Material | Steel |
Item | Replacement Shaft and Bearing - Small |
Number of Pieces | 1 |
Includes | Base Screws |
Punch Shape | Round |
Knockout Punch Component Included | Draw Stud |
Slug Type | Falls Free |
Component Type | Draw Stud |
For Use With Tool Type | Knockout Punch and Die Sets |
Includes Draw Stud | Yes |
Series | Shaft and Bearing |
Finish | Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Steel |
Description
Shaft and Bearing, For Use With Tool Type Knockout Punch and Die Sets, Knockout Punch Component Included Draw Stud, Material Application Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/8 in, Draw Stud Length 5 in, Finish Steel, Series Shaft and Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 27 mm L.180 mm (42040027)
- RUKO Mach. Tap Pg 16 Hss (264016)
- CRESCENT LUFKIN 13mm x 30m Fiberglass Tape Measure (FM030CM)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10WR)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- GREENLEE Punch (31120G)
- Eclipse Knockout Hole Punches