Shop All Knockout Hole Punches
Eclipse
Shaft and Bearing, 3-15/32 in. L, Steel
Mfr # 902-481-SBM
Zoro # G4014879
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Knockout Punch and Die Sets
- Material Steel
- Size 3-55/64 in L
- Number of Pieces 1
- Includes Base Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 902-481-SBM
- Zoro # G4014879
- UPC # 617293021386
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 3-55/64 in L |
Draw Stud Length | 4 in |
Length | 4 in |
Draw Stud Diameter | 3/4 in |
Details
For Use With | Knockout Punch and Die Sets |
Material | Steel |
Item | Replacement Shaft and Bearing - Medium |
Number of Pieces | 1 |
Includes | Base Screws |
Component Type | Draw Stud |
Punch Shape | Round |
Material Application | Steel |
Finish | Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Includes Draw Stud | Yes |
For Use With Tool Type | Knockout Punch and Die Sets |
Slug Type | Falls Free |
Knockout Punch Component Included | Draw Stud |
Series | Shaft and Bearing |
Description
The Eclipse 902-481-SBM Shaft and Bearing is the perfect replacement part for your Knockout Punch. The steel shaft measures 3 15/32" in length. It includes base screws, so you can easily install it on your die set. This replacement part fits perfectly with Knockout Punch and Die Sets. Your job won't be complete without this Eclipse 902-481-SBM Shaft and Bearing installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC162)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- MICRO 100 Grooving Tool (RR-017-4)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- ECLIPSE Knockout Punch/Die Kit, 1/2in. Conduit Sz (902-485)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ECLIPSE Knockout Punch/Die Kit, 3/4in. Conduit Sz (902-486)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- Eclipse Knockout Hole Punches