Shop All Bar Clamps
Eclipse
Quick Release Woodworking Vice 7"
Mfr # EWWQR7-NA
Zoro # G9884946
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # EWWQR7-NA
- Zoro # G9884946
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Details
Item | Quick Release Woodworking Vice 7" |
Description
The Eclipse EWWQR7-NA Quick Release Woodworking Vice 7" is a versatile tool that provides clamping pressure for woodworking projects. It's easy to use and will hold your project in place while you work on it. The Eclipse vice can be used for a variety of different tasks, making it the perfect addition to any workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- CYNAMED Twin Action Decapper Pliers, 11/20 (CYZR-0110)
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305P-14)
- FOWLER Micro Tap Guide (524901000)
- ECLIPSE Traditional Angle Vice Plates 6" (EMV6)
- ECLIPSE Quick Release Woodworking Vice 10" (EWWQR10-NA)
- ECLIPSE Vice Swivel Base for EMV6 (EMVSB-6)
- ECLIPSE Traditional Angle Vice Plates 5" (EMV5)
- ECLIPSE Traditional Angle Vice Plates 3" (EMV1)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964713)
- Eclipse Clamps