Shop All Punch Down Tools
Eclipse
Punchdown Tool, w/66 and 110 Blades
Mfr # CP-3150
Zoro # G4477627
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type 110/66
- Includes 110 and 66 Reversible Blades
- Battery Operated/Manual Manual
- For Use With Category Cables Thru CAT6
- Description/Special Features Ergonomic Cushion, Increased Hi/Lo Forces, Non-Slip Grip, Spare Blade Storage In Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # CP-3150
- Zoro # G4477627
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | 110/66 |
Includes | 110 and 66 Reversible Blades |
Battery Operated/Manual | Manual |
For Use With | Category Cables Thru CAT6 |
Description/Special Features | Ergonomic Cushion, Increased Hi/Lo Forces, Non-Slip Grip, Spare Blade Storage In Handle |
Description
Punch Down Tool, Blade Type 110/66, Includes 110 and 66 Reversible Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 25 ft., Blue (N201-025-BL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- CLEVELAND PUNCH 1-1/16In Punch (P0529309)
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- Eclipse Punch Down Tools