Shop All Punch Down Tools
Eclipse
Punchdown Tool, 4 Pair UTP, 110 Cable
Mfr # 700-029
Zoro # G4477541
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110
- Includes Blade
- Battery Operated/Manual Manual
- Description/Special Features Changeable/Reversible Termination Block Heel, One End For Seating And Cutting Wire, One End For Setting Wire Only
- For Use With 110 Type Cable Side And Cross-Connect Side Terminal Blocks, LAN And Telecom For Seating 4 Pairs UTP (24 AWG) At A Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 700-029
- Zoro # G4477541
- UPC # 617293013909
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Tool |
Blade Type | 110 |
Includes | Blade |
Battery Operated/Manual | Manual |
Description/Special Features | Changeable/Reversible Termination Block Heel, One End For Seating And Cutting Wire, One End For Setting Wire Only |
For Use With | 110 Type Cable Side And Cross-Connect Side Terminal Blocks, LAN And Telecom For Seating 4 Pairs UTP (24 AWG) At A Time |
Description
Punch Down Tool, Blade Type 110, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- LEVITON Watertight Locking Plug (26W74)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (TR17-1/2R)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- TRENDNET Pro Impact Punch Down Tool, TCPDT (TC-PDT)
- KEN-TOOL WR 17MM X 19MM X 21MM X 23MM (KEN35630)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- Eclipse Punch Down Tools