Shop All Scribers and Probes
Eclipse
Pocket Style Engineers Scriber 89mm/3-1
Mfr # E225
Zoro # G9885409
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse
- MFR # E225
- Zoro # G9885409
- Country of Origin China
- Category Scribers and Probes
Details
Item | Pocket Style Engineers' Scriber 89mm/3-1 |
Description
Pocket Style Engineers' Scriber 89mm/3-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T40 (80451)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- ECLIPSE Carbon Wire Pocket Scriber 89mm/3-1/2" (E220)
- MALCO Replacement Carbide Tip (A50R)
- GENERAL TOOLS POINT REPLACEMENT F/88CM (GN88P)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- STARRETT Scriber (70AX)
- STM Heavy Duty Double Ended Scriber Straight Point90Deg Bent Point (231264)
- SITEPRO 207 7-1/2" Giant Pocket Scriber (17-207)
- Eclipse Measuring and Layout Tools