Shop All Test Equipment
Eclipse
Modular Cable Tester
Mfr # 400-026
Zoro # G403448864
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coax, RJ11/12, RJ45
- Primary Function Copper Cable Testing Verification
- Instrument Display LED
- Connector Type RJ11/12, RJ45
- Special Features Coaxial Tests for Short or Open Shield and Conductor Breaks, LED's on Both Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse
- MFR # 400-026
- Zoro # G403448864
- UPC # 617293009087
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Item | Cable Tester |
For Use With | Coax, RJ11/12, RJ45 |
Primary Function | Copper Cable Testing Verification |
Instrument Display | LED |
Connector Type | RJ11/12, RJ45 |
Special Features | Coaxial Tests for Short or Open Shield and Conductor Breaks, LED's on Both Units |
Adapter Type | BNC, RJ11, RJ12, RJ45 |
Opens/Shorts Detection | Yes |
Continuity Testing | Yes |
Standards | RoHS Compliant |
Pair Tracing | Yes |
Product Type | Copper Cable Tester |
Wire Mapping Detections | Crossed Pairs, Opens, Shorts |
Testing Functions | Continuity Testing |
Display Screen Type | LED |
Adapters Included | RJ11, RJ12, RJ45 |
Data Logger | No |
Includes Batteries | No |
Description
Cable Tester, Testing Functions Continuity Testing, Adapters Included RJ11, RJ12, RJ45, Connector Type RJ11/12, RJ45, Display Screen Type LED, For Use With Coax, RJ11/12, RJ45, Wire Mapping Detections Crossed Pairs, Opens, Shorts, Product Type Copper Cable Tester, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- AVERY WEIGH-TRONIX CLASS III WEIGH BAR 2500LB TEST EQUIPMENT (WBLH-2.50K)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- Eclipse Test Equipment