Shop All Alnico Magnets
Eclipse Magnetics
Shallow Pot Magnet 826, Pull Force:6.6lb, PK10
Mfr # 826
Zoro # G0746324
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Magnet,Shallow Pot,826,Pull Force,PK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # 826
- Zoro # G0746324
- Country of Origin China
- Category Alnico Magnets
Details
Magnet Style | Magnet,Shallow Pot,826,Pull Force,PK10 |
Item | Magnet,Shallow Pot,826,Pull Force,PK10 |
Description
Magnet,Shallow Pot,826,Pull Force,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8730RH26D4916)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- ECLIPSE MAGNETICS Alnico Pocket Magnet E802, Pull Force:5.3lb, PK10 (E802)
- ECLIPSE MAGNETICS Alnico Button Magnet E821, Pull Force:1.5lb, PK10 (E821)
- ECLIPSE MAGNETICS Alnico Power Magnet 812, Pull Force:19.8lb (812)
- ECLIPSE MAGNETICS Alnico Power Magnet 818, Pull Force:132lb (818)
- ECLIPSE MAGNETICS Shallow Pot Magnet 827, Pull Force:11lb, PK10 (827)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 833NF, PF, PK5 (833NF)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- Eclipse Magnetics Alnico Magnets