Shop All Flexible Magnets
Eclipse Magnetics
Plain Flexible Magnet, Weight:3.64kg/8.02lb, PR
Mfr # FM672
Zoro # G0718236
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # FM672
- Zoro # G0718236
- UPC # 05012095492405
- Country of Origin China
- Category Flexible Magnets
Details
Item | Magnet,Plain,Flexible,Weight 3.64kg,PR |
Description
Magnet,Plain,Flexible,Weight 3.64kg,PR, 1 Pair
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MSCCARLH1D4916)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (764C)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Pull Force:917 lb (EM884-R)
- MAG-MATE Flexible Magnet Material 0.030" x 1/2 (MRN030X0050X025)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- IKONIK Magnetic Strip, 50 ft. L, 1" W (81322102061)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- Eclipse Magnetics Flexible Magnets