Shop All Magnet Accessories
Eclipse Magnetics
Magnetic Mitre Clamp, Pull Force:220lb
Mfr # 923
Zoro # G0719679
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # 923
- Zoro # G0719679
- Country of Origin China
- Category Magnet Accessories
Details
Item | Magnet,Mitre Clamp,Pull Force 220 lb. |
Description
Magnet,Mitre Clamp,Pull Force 220 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- LAB LAB:.275 Bottom Pins (005) (L275-BP)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- ECLIPSE MAGNETICS Heavy Duty Magnetic Variable Clamp, Pull Force:88lb (E974)
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- ECLIPSE MAGNETICS 20MM ORANGE MARKER MAGNET, 10PK (RM765O)
- ECLIPSE MAGNETICS 30MM GREEN MARKER MAGNET, 10PK (RM768G)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- J.W. WINCO Retaining Magnet Assembly w/ Threaded Stud and Rubber Jacket - .87" Dia. Zinc Plated Steel (51.3-ND-22-SW)
- Eclipse Magnetics Magnet Accessories