Shop All Magnet Accessories
Eclipse Magnetics
Magnetic Mitre Clamp, Pull Force:150lb
Mfr # 924
Zoro # G0719654
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # 924
- Zoro # G0719654
- Country of Origin China
- Category Magnet Accessories
Details
Item | Magnet,Mitre Clamp,Pull Force 150 lb. |
Description
Magnet,Mitre Clamp,Pull Force 150 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- LAB LAB: Best A2 Bottom Pin .172-5A (100 Polybag)(B172B) (LAB-B5AP1)
- STRYBUC Keeper Stainless Steel (12-319SS)
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- ECLIPSE MAGNETICS 30MM GREEN MARKER MAGNET, 10PK (RM768G)
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- ECLIPSE MAGNETICS Heavy Duty Magnetic Variable Clamp, Pull Force:88lb (E974)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1500RKHS4PK)
- Eclipse Magnetics Magnet Accessories