Shop All Magnetic Pickup Tools
Eclipse Magnetics
Magnetic Holdfast, Weight:4.7kg/10.3lb, Pull ForPull Force:402.6lb
Mfr # E942
Zoro # G0719724
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E942
- Zoro # G0719724
- Country of Origin China
- Category Magnetic Pickup Tools
Details
Item | Holdfast,Magnet,Weight 4.7kg/10.3 lb. |
Description
Holdfast,Magnet,Weight 4.7kg/10.3 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 (930P2100)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- ECLIPSE MAGNETICS MAGNETIC HAND LIFTER (MHL)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- ECLIPSE MAGNETICS Magnetic Holdfast, Weight:0.6kg/1.3lb, Pull ForcPull Force:44lb (E939)
- WILLIAMS Williams Magnetic Pick Up Tool, 5 Lb (40152)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- PINPOINT 30 Inch Rolling Magnetic Sweeper (PI45482)
- Eclipse Magnetics Inspection and Retrieving Tools