Shop All Magnetic Pickup Tools
Eclipse Magnetics
Magnetic Holdfast, Weight:2kg/4.4lb, Pull Force:Pull Force:194lb
Mfr # E941
Zoro # G0719767
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E941
- Zoro # G0719767
- Country of Origin China
- Category Magnetic Pickup Tools
Details
Item | Holdfast,Magnet,Weight 2kg/4.4 lb. |
Description
Holdfast,Magnet,Weight 2kg/4.4 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- ECLIPSE MAGNETICS Magnetic Holdfast, Weight:0.6kg/1.3lb, Pull ForcPull Force:44lb (E939)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- K-TOOL INTERNATIONAL Telescoping Magnetic Retrieving Tool W/ 3-1/2 Lb Pull (KTI70905)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L (PG2110S)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull (10E767)
- Eclipse Magnetics Magnetic Pickup Tools