Shop All Ceramic Magnets
Eclipse Magnetics
Magnet, Ceramic Pot, Pull Force 48.4 lb.
Mfr # E869
Zoro # G8818641
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # E869
- Zoro # G8818641
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet,Ceramic Pot,Pull Force 48.4 lb. |
Description
Magnet,Ceramic Pot,Pull Force 48.4 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- KEYLINE Keyline: B111 GM Transponder Key Circle + (KLN-B111-PT-SK)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA)
- SCHLAGE Passage/Deadbolt Set, MdmDuty, SngleCylndr (S210PD SAT 605)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- Eclipse Magnetics Ceramic Magnets