Shop All Indicator Holders, Bases, and Stands
Eclipse Magnetics
Lever switch Magnetic Base, Heavy Duty
Mfr # M19713ASS
Zoro # G0719995
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Type Plastic Knob
- Construction Steel
- Step Type V Step
- Base Length 63 mm
- Fine Adjustment Position Fine Adjust Base (FAB)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # M19713ASS
- Zoro # G0719995
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Length | 63 mm |
Centering Arm Shank Size | 8 |
Base Width | 50 mm |
Base Height | 55.5 mm |
Base Size | 63 mm L x 50 mm W x 55.5 mm H |
Details
Item | Magnet Base,Lever Switch,Heavy Duty |
Screw Type | Plastic Knob |
Construction | Steel |
Step Type | V Step |
Fine Adjustment Position | Fine Adjust Base (FAB) |
Includes Snug | No |
Magnet Type | On/Off Knob |
Base Type | Magnetic |
Holding Power | 176 lbf |
Accessory Type | Magnet Base,Lever Switch,Heavy Duty |
Description
The Eclipse Magetronics M19713ASS Lever switch Magnetic Base is a reliable indicator holder. It allows for hands-free operation and easy viewing of your dials and gauges. The heavy duty magnet base will help you maintain accurate readings on your tools, making it easier to work with them as needed.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- AMPG Indicator Stem Bushing, 8mm - 3/8 (Z2106)
- HHIP Mini Indicator Magnetic Base With One Knob Lock (4401-0005)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- NOGA Indicator Holder, 6-5/8" L, 0.440" Rod dia (NF1022)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Upright Base Post (657G)
- Eclipse Magnetics Indicators, Indicator Holders & Accessories