Shop All Magnet Accessories
Eclipse Magnetics
Fixed Magnetic Clamp, Pull Force:88lb
Mfr # E971
Zoro # G0719959
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E971
- Zoro # G0719959
- Country of Origin China
- Category Magnet Accessories
Details
Item | Magnet Clamp,Fixed,Pull Force 88 lb. |
Description
Magnet Clamp,Fixed,Pull Force 88 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR GLADIATOR GAWUXXSHRH S-Hook, 25 lb Weight Capacity, Wall Mounting, Steel (GAWUXXSHRH)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS20"" (8450FMRP20)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- ECLIPSE MAGNETICS 30MM GREEN MARKER MAGNET, 10PK (RM768G)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- ECLIPSE MAGNETICS Magnetic Mitre Clamp, Pull Force:150lb (924)
- ECLIPSE MAGNETICS 20MM ORANGE MARKER MAGNET, 10PK (RM765O)
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- MAGNET SOURCE 0 Magnetic Disc, 1 in Dia, Charcoal Gray (7004)
- Eclipse Magnetics Magnet Accessories