Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Eletcromagnet 180mA current / 11.3 lbs pull to hold
Mfr # M52172/12VDC
Zoro # G0718823
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # M52172/12VDC
- Zoro # G0718823
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Eletcro Magnet,180mA Current / 11.3 lb. |
Description
Eletcro Magnet,180mA Current / 11.3 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND CASTERS & WHEELS Bond Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black (3110020)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- PEERLESS CHAIN 1/8 WIRE ROPE CLIP, ZP, UPC, 4503140 (4503140)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- BIG HORN 4-1/2 Inch Diameter 3 Inch Jaw Glass Suction Cups / Plate (19291)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups