Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 90mA current / 24.9 lbs pull to hold
Mfr # M52172/24VDC
Zoro # G0718778
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # M52172/24VDC
- Zoro # G0718778
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,90mA Current / 24.9 lb. |
Description
Electro Magnet,90mA Current / 24.9 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 6x4-1/2x32-3/4 In., Rubber (5W826)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- NATIONAL HARDWARE Hook Chain Blue 5/16In (N177-261)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- S&G TOOL AID SUCTION CUP (SG87360)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. (LL185)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups