Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 340mA current / 369.8 lbs pull to hold
Mfr # M52176/24VDC
Zoro # G0718848
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # M52176/24VDC
- Zoro # G0718848
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,340mA Current / 369.8 lb. |
Description
Electro Magnet,340mA Current / 369.8 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (60108)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- MAGNET SOURCE Heavy-Duty Magnetic Block with Cam Relea (B450W/CAMC)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups