Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 280mA current / 55.8 lbs pull to hold
Mfr # M52173/12VDC
Zoro # G0718769
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # M52173/12VDC
- Zoro # G0718769
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,280mA Current / 55.8 lb. |
Description
Electro Magnet,280mA Current / 55.8 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 20,000 lb., Red (1048666)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- ERICKSON Mini E-Track Plate 2 Slots - Black (09134)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- ZORO SELECT Suction Cup Lifter, 10 in Cup Diameter (55JG36)
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- S&G TOOL AID SUCTION CUP (SG87360)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups