Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 240mA current / 241.9 lbs pull to hold
Mfr # M52175/24VDC
Zoro # G0718909
original price:
$57.14
23% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifting Eye Lifting Eye Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # M52175/24VDC
- Zoro # G0718909
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,240mA Current / 241.9 lb. |
Includes Lifting Eye | Lifting Eye Not Included |
Description
Electromagnetic Lift, Includes Lifting Eye Lifting Eye Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 12' - 2-ply (EE2-902-12-T3)
- DURABLE CORP 4.5" X 12" X 12" Loading Dock Bumper (B4512-12)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- WOODS POWR-GRIP 9 in. Horizontal Handle Suction Cup Lifter (N5450)
- ZORO SELECT Suction Cup Lifter, 9 in Cup Diameter (55JG35)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups