Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 230mA current / 126.8 lbs pull to hold
Mfr # M52174/24VDC
Zoro # G0718717
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # M52174/24VDC
- Zoro # G0718717
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,230mA Current / 126.8 lb. |
Description
Electro Magnet,230mA Current / 126.8 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 2PK 158 UBracket (F22625TV)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle (HOD-SINGLE)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- VESTIL Magnetic Lifter (ML-6)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups