Shop All Manual Lifting Magnets & Vacuum Cups
Eclipse Magnetics
Electromagnet 140mA current / 55.8 lbs pull to hold
Mfr # M52173/24VDC
Zoro # G0718796
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # M52173/24VDC
- Zoro # G0718796
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Electro Magnet,140mA Current / 55.8 lb. |
Description
Electro Magnet,140mA Current / 55.8 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- PEERLESS J Hook, 3/8 in., 350 lb., Style C (JCA038)
- THE BRUSH MAN 3/4” X 60Ft Manila Rope With 9/16” Snap Hook (ROPESNAP3/4X60)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- VESTIL Sheet Handler, 125 lb. Working Capacity (SHEET-125)
- MAGNET SOURCE Extra-Long Magnetic Retrieving Baton wit (RHS03)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- Eclipse Magnetics Manual Lifting Magnets & Vacuum Cups