Eclipse Ultralift E 2200lbs
Mfr # ULE2200
Zoro # G510825909
Key Features
- Magnet Material Proprietary Permanent Magnet Grade Material
- Standards ASME B30.20
- Max. Rated Flat Capacity 2200 lbs
- Overall Width 5.4 in
- Overall Length 13.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # ULE2200
- Zoro # G510825909
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Width | 5.4 in |
Overall Length | 13.8 in |
Details
Magnet Material | Proprietary Permanent Magnet Grade Material |
Standards | ASME B30.20 |
Max. Rated Flat Capacity | 2200 lbs |
Max. Heat Resistant Temp. | 14°F to 104°F |
Max. Rated Round Capacity | 1100 lbs |
Item | Permanent Magnet Lifter |
Description
The Ultralift E range is used to lift ferrous sheets and ferrous round bar. Depending on the version, the Ultralift E can be used on minimum ferrous plate thickness from0.3in thick bearing in mind that the thinner the plate the less the holding force achieved will be. For safely lifting thinner plate and sheet, please use the Ultralift TPrange. The WLL varies from up to 220lb 100kg for the ULE0220 rising up to 4400lb 2000kg for the ULE4400 when used on ferrous flat plate. The WLL varies from up to110lb 50kg for the ULE0220 3.1in maximum diameter rising up to 1760lb 800kg for the ULE4400 24in maximum diameter when used on ferrous round bar diameterlimits apply for each version. Please note that the WLL varies with sheet thickness and with diameter. These figures are based on lifting high quality mild steel of thestated sheet thickness or diameter with no air gap in the way see table on next page for further details. The Lifting Performance achieved is application specific.Maintain Health & Safety at all times. Perform a small safety lift first. Lifting performance could vary depending on the application. Performance will vary with air gap,steel shape steel thickness and/or diameter, steel type permeability, surface finish and temperature. Lift loads vertically with load not unbalanced, avoiding anysudden movements. Thinner and wider materials may bend/flex risking peel and lift failure - use spreader beams for wider loads and for loads that bend/flex.Do not use any lifter if it appears to be damaged. Inspect the lifter at least annually. We can inspect and service/repair our Lifters for you.
- •6 to 1 Safe Lifting Ratio
- •Sinlge Hand Operation
- •Non Maring
- •Fail Safe
- •Single Person Operation
- •Zero Operating Cost
- •Flat and Round Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 120" (606243)
- CASTERHQ Knaack 695 Caster Set W/ Brakes, 6" (Pack of 4) (ID-OONA-9LW0)
- ECLIPSE MAGNETICS Eclipse Ultralift E 220lbs (ULE0220)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- Eclipse Magnetics Lifting Equipment