Shop All Ceramic Magnets
Eclipse Magnetics
Channel/Ferrite Magnet, Pull Force:6kg/15lb
Mfr # E663
Zoro # G0717475
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # E663
- Zoro # G0717475
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Channel/Magnet,Ferrite,Pull Force 6kg |
Description
Channel/Magnet,Ferrite,Pull Force 6kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- Eclipse Magnetics Ceramic Magnets