Shop All Ceramic Magnets
Eclipse Magnetics
Channel/Ferrite Magnet, Pull Force:27kg/60lb
Mfr # E666
Zoro # G0717554
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # E666
- Zoro # G0717554
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Channel/Magnet,Ferrite,Pull Force 27kg |
Description
Channel/Magnet,Ferrite,Pull Force 27kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Lifetime Brass (BTC10CR003)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-291-DU)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- Eclipse Magnetics Ceramic Magnets