Shop All Ceramic Magnets
Eclipse Magnetics
Channel/Ferrite Magnet, Pull Force:22kg/49lb
Mfr # E662
Zoro # G0717457
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E662
- Zoro # G0717457
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Channel/Magnet,Ferrite,Pull Force 22kg |
Description
Channel/Magnet,Ferrite,Pull Force 22kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- HEATH-ZENITH PUSBTN DRBEL LED.78"" GLD (SL-765-00)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:6.60lb, PK10 (E863-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- Eclipse Magnetics Ceramic Magnets