Shop All Ceramic Magnets
Eclipse Magnetics
Channel/Ferrite Magnet, Pull Force:20kg/45lb
Mfr # E665
Zoro # G0717493
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E665
- Zoro # G0717493
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Channel/Magnet,Ferrite,Pull Force 20kg |
Description
Channel/Magnet,Ferrite,Pull Force 20kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNF5)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- Eclipse Magnetics Ceramic Magnets