Shop All Ceramic Magnets
Eclipse Magnetics
Channel/Ferrite Magnet, Pull Force:12kg/28lb
Mfr # E660
Zoro # G0717423
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E660
- Zoro # G0717423
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Channel/Magnet,Ferrite,Pull Force 12kg |
Description
Channel/Magnet,Ferrite,Pull Force 12kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Ultrasonic Presence Detector, Aluminum (TC30)
- EZ SHIM Shims 4In Hinge Gray (HS400BP)
- BEST Deadbolt, Chrome, 2-3/8in.Backset (8T27KSTK626)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:6.60lb, PK10 (E863-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- Eclipse Magnetics Ceramic Magnets