Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Pot magnet, Pull Force:8.80lb, PK10
Mfr # E864-RB
Zoro # G0716626
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # E864-RB
- Zoro # G0716626
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet,Ceramic Pot,Pull Force 8 lb. |
Description
Magnet,Ceramic Pot,Pull Force 8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull (R1011MB)
- KEYLESS FACTORY Keyless Factory: 2009-2019 Mazda / 3- Button Smart Key Shell for WAZSKE13D01, WAZX1T768SKE11A03 (RHS-MAZ-WAZ3B)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ZORO SELECT Work Holding Magnet, 120 lb. Pull (3DYD3)
- Eclipse Magnetics Ceramic Magnets