Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Pot magnet, Pull Force:22lb, PK5
Mfr # E866-RB
Zoro # G0716635
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E866-RB
- Zoro # G0716635
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet,Ceramic Pot,Pull Force 22 lb. |
Description
Magnet,Ceramic Pot,Pull Force 22 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON 1-3/8" SFIC Mts Hsg, Less 7P Core, 012667-001 Cam, 626, 4 Pack (C987 12667-001 626 (4PK))
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- STRYBUC Patio Door Handle White (13-473W)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 IC)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:6.60lb, PK10 (E863-RB)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- Eclipse Magnetics Ceramic Magnets