Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Pot magnet, Pull Force:154.0lb
Mfr # E873
Zoro # G0716723
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E873
- Zoro # G0716723
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet,Ceramic Pot,Pull Force 154.0 lb. |
Description
Magnet,Ceramic Pot,Pull Force 154.0 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 10 ft (1575)
- TRIMLITE 28" x 80" Primed 2-Panel Interior Shaker Slab Door (2468pri8402)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Satin Chrome 2Pack (810SCB)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- Eclipse Magnetics Ceramic Magnets