Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Magnetic Hooks, Pull Force:8.8lb
Mfr # E879-RB
Zoro # G0716739
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Magnetics
- MFR # E879-RB
- Zoro # G0716739
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet Hooks,Ceramic,Pull Force 8.8 lb. |
Description
Magnet Hooks,Ceramic,Pull Force 8.8 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- ZORO SELECT O-Ring, Dash 111, EPDM, 0.1 In., PK25 (5JJV4)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- Eclipse Magnetics Ceramic Magnets