Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Magnetic Hooks, Pull Force:22lb
Mfr # E881-RB
Zoro # G0716897
original price:
$7.65
15% off
new price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E881-RB
- Zoro # G0716897
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Magnet Hooks,Ceramic,Pull Force 22 lb. |
Description
Magnet Hooks,Ceramic,Pull Force 22 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- Eclipse Magnetics Ceramic Magnets