Shop All Ceramic Magnets
Eclipse Magnetics
Ceramic Magnet with Loop, Pull Force:37kg/82lb
Mfr # E697
Zoro # G0717983
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # E697
- Zoro # G0717983
- Country of Origin China
- Category Ceramic Magnets
Details
Item | Ceramic Magnet,Loop,Pull Force 37kg |
Description
Ceramic Magnet,Loop,Pull Force 37kg
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- SDC Electric Strikes (25-4U)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:43kg/96lb (E698)
- ECLIPSE MAGNETICS Ceramic Magnet with Bolt, Pull Force:37kg/82lb (E695)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- Eclipse Magnetics Ceramic Magnets