Shop All Electromagnetic & Electromechanical Locks
Eclipse Magnetics
Armature Plate, Dia:1.969", Weight:0.22lb
Mfr # M52171/50ARM
Zoro # G0718753
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plate,Armature,1.969" dia.,Weight 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Magnetics
- MFR # M52171/50ARM
- Zoro # G0718753
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Plate,Armature,1.969" dia.,Weight 0.22 |
Accessory Type | Plate,Armature,1.969" dia.,Weight 0.22 |
Description
Plate,Armature,1.969" dia.,Weight 0.22
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" RH Prehung Door with Brushed Chrome Hinges (2668pri8401RH26D714)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2168pri8405)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Oil Rubbed Bronze (FP223U10B)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- YALE Fail Secure, 12V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX (AU5491LN 1210 LC 626 12V REX)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- SDC Delayed Egress Maglock, 1650lb., 2-3/8in.L (1511TNAKV)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- Eclipse Magnetics Electromagnetic Locking Systems